1-1/4 x 1-1/4 x 1/2 in. Straight Countersink
1-1/4 x 1-1/4 x 1/2 in. Straight Countersink
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 1-1/4 in
- Bit Sizes:
- 1-1/4 in
- Drill Bit Type:
- Countersink
- Magnetic:
- No
- Product Type:
- Countersink Bit
- Shank Size:
- 1/2 in
- Shank Style:
- Straight