Cleveland Twist Drill Company

2-3/8 in. 3 Piece #10 Square Straight H3 Right Hand Tap Set

Part #CC54332  |  Manufacturer Part #C54332

Length:

2-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Sizes: #10

Color Finish: Bright

Drilling Depth in : 7/8 in

Length: 2-3/8 in

Material: High Speed Steel

Number Of Pieces: 3 Piece

Shank Size: 19/100 in

Shank Style: Square

Tool Type: Tap Set