Climate Master

30 x 28 x 2 in. Pleated Air Filter

Part #C76B0005N15  |  Manufacturer Part #76B0005N15

Depth:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 2 in

Disposable: No

Height: 30 in

MERV Rating: 11

Size: 28 in x 30 in x 2 in

Width: 28 in