Climate Master

Heat Pump Condenser

Part #CHBH024A8C40CRS  |  Manufacturer Part #HBH024A8C40CRS

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Auto Switching Heat Cool : No

BTU: 24000

Communicating: Communicating

Configuration: Horizontal

Depth: 21 in

EER: 13.4

Energy Star Compliant: No

Height: 18-1/2 in

MBH: 24

Max CFM: 800

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Sound Blanket: No

Tonnage: 2 Tons

UL Listed: No

Volts: 265V

Width: 43 in