0 items

Climate Master Tranquility® R-410A Right Hand Return Vertical Water Source Heat Pump

CTCVAGX30CRTA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
10.2
Auto Switching Heat Cool
No
BTU Cooling Rating
19600 Btu/h
BTU Heat Rating
22000 Btu/h
CEC Compliant
For Sale in CA
Collection
Tranquility®
Configuration
Vertical
EER
15.5
Energy Star Compliant
No
Horsepower
1/3 hp
MBH
19.6
Max CFM
600
Phase
Single Phase
Refrigerant
R-410A
Tonnage
1.5 Tons
UL Listed
No
Volts
208/230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday