0 items

Climate Master Tranquility® Two-Stage Geothermal Heat Pump with Hot Water Generator

CTESAGD00CNNS

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • [delete] HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Cooling Rating
25100 Btu/h
BTU Heat Rating
28200 Btu/h
Collection
Tranquility®
Depth
25-3/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-3/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount, Freestanding
MBH
25.1
Phase
Single Phase
Power Source
Electric
Stages
Two
Tonnage
2 Tons
Type
CTES026AGD00CNNS
UL Listed
No
Volts
208/230V
Width
22-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday