Tranquility® 16 Compact TC Series .75 Tons Heat Pump Condenser

Part #CTCH009AGC30CLSS  |  Item #7545352  |  Manufacturer Part #TCH009AGC30CLSS

Tonnage:

.75 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Auto Switching Heat Cool : No

BTU: 9000

Collection: Tranquility® 16 Compact TC Series

Configuration: Horizontal

Energy Star Compliant: No

MBH: 9

Phase: Single Phase

Sound Blanket: No

Tonnage: .75 Tons

UL Listed: No

Volts: 208V