Tranquility® 2 Tons Convertible 1/2 hp Air Handler

Part #CTAH026CGSMAS  |  Item #7033284  |  Manufacturer Part #TAH026CGSMAS

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 26000

Collection: Tranquility®

Communicating: Communicating

Configuration: Convertible

Energy Star Compliant: No

Horsepower: 1/2 hp

MBH: 26

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Tonnage: 2 Tons

Volts: 208V

Width: 18-1/2 in