3 Ton - Convertible - Variable Speed - Air Handler
Tranquility® 3 Ton - Convertible - Variable Speed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Advanced controls - iGate2 communicating control provides advanced unit functionality and comprehensive configuration, monitoring and diagnostic capabilities through digital communication links and communicating thermostat or configuration/diagnostic tool
- Variable speed ECM fan motor adapts to various duct systems
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- EarthPure® HFC-410A zero ozone depletion refrigerant
- Fully field-convertible for vertical upflow, downflow, horizontal left and horizontal right airflow
- Less than 2% air leakage
- 230V and 115V field convertible
- Condensate over-flow protection
- Corrosive resistant aluminum air coil
- Four capacities: 026, 038, 049 & 064
Specifications
- AMP:
- 15, 4.3, 4.9, 7.7, 7.8
- BTU:
- 36000
- Blower Type:
- Variable Speed
- Collection:
- Tranquility®
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 22 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 59 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 173 lb
- Width:
- 25-1/2 in