Climate Master

Tranquility® 30 4 Tons Two-Stage Heat Pump

Part #CTEV049BGD05CLTS  |  Manufacturer Part #TEV049BGD05CLTS

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 37.9

BTU Cooling Rating: 48600 Btu/h

BTU Heat Rating: 56700 Btu/h

CEC Compliant: For Sale in CA

Collection: Tranquility® 30

Configuration: Vertical

Depth: 30-3/5 in

EER: 17.3

Height: 54-1/2 in

Product Type: Heat Pump

Stages: Two

Tonnage: 4 Tons

Volts: 208/230V

Width: 25-2/5 in