Climate Master

Tranquility® TC Series Commercial Heat Pump Condenser

Part #CTCV024AGC30CRTS  |  Manufacturer Part #TCV024AGC30CRTS

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 17.5

BTU: 28500

BTU Cooling Rating: 23700 Btu/h

BTU Heat Rating: 28500 Btu/h

Collection: Tranquility® TC Series

Depth: 21-1/2 in

EER: 13.4

Energy Star Compliant: No

Height: 40 in

MBH: 28.5

Max CFM: 800

Max Fuse Size: 30

Phase: Single Phase

Refrigerant: R-410A

Stages: Two

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Width: 21-1/2 in