Commercial Heat Pump Condenser
Tranquility® TC Series Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 14.1, 17.1, 20.6, 3, 73
- Collection:
- Tranquility® TC Series
- Energy Star Compliant:
- No
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V