Climate Master Tranquility® Two-Stage Convertible, Horizontal and Vertical Air Handler

CTAHBGSMBS

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
38000
Brand Model Compatibility
TES/TEP Series Geothermal Heat Pump
Collection
Tranquility®
Configuration
Convertible, Horizontal, Vertical
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
MBH
38
Phase
Single Phase
Refrigerant
R-410A
Stages
Two
Tonnage
3 Tons
Volts
208/230V
Width
25-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday