Climate Master Tranquility® Vertical R-410A Water Source Heat Pump

CTCVAGC30CRTS

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
Tranquility®
Configuration
Vertical
Depth
21-1/2 in
Energy Star Compliant
No
Height
39 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday