0 items

Climate Master Tranquility® Two-Stage Vertical Packaged Geothermal Heat Pump

CTEVBGD00CLTS

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • [delete] HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
19
Auto Switching Heat Cool
No
BTU
24000
Collection
Tranquility®
Configuration
Vertical
Depth
25-3/5 in
Energy Star Compliant
No
Height
48-1/2 in
MBH
24
Phase
Single Phase
Power Source
Electric
Stages
Two
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
22-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday