Climatherm® 8 x 8 x 6 in. Socket Weld Reducing SDR 7.4 Polypropylene Tee in Green

Part #A0113618  |  Manufacturer Part #0113618

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: [ASTM F-2389, ASTM F-2023]

Application: [Potable Water Systems, Industrial]

CSA Certified: [CSA B137.11, CSA B214]

Clean Bagged: No

Collection: Climatherm®

Color Finish: Green

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connection 3: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 6 in

Fitting Sizes: 8 in x 8 in x 6 in

Fitting Type: Reducing

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 420 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 51, NSF 61]

Schedule Class: SDR 7.4