Clincher® Series 2000 1/2 in. Brass Threaded 600# Ball Valve

Part #J211100TT0NQD  |  Item #4926275  |  Manufacturer Part #21-1100TT-0NQ 1/2

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Clincher® Series 2000

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Brass

Pressure Class: 600#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Size: 1/2 in