3/8 in. OD Tube x MPT Straight 316L Stainless Steel 90 Degree Elbow
CLMA Series 3/8 in. OD Tube x MPT Straight 316L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-479
- ASTM:
- ASTM A-276, ASTM A-479
- Clean Bagged:
- No
- Collection:
- CLMA Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -321
- NSF Certified:
- No
- Pressure - Maximum:
- 3300 psig
- UL Listed:
- No