1 gal Clean-up Disinfectant Cleaner with Bleach

Part #CLOR35420  |  Item #7482012  |  Manufacturer Part #CLO35420CT

Call for Pricing per CASE

Size:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleans, disinfects, eliminates tough stains and grease
  • 1.84% sodium hypochlorite (18,400 ppm) which exceeds the Centers for Disease Control and Prevention (CDC) recommended 5,000 ppm sodium hypochlorite required to kill many of the pathogens of most concern to hospitals
  • Kills mold and mildew
  • Corrosion inhibitor helps protect steel surfaces
  • Complies with EPA standards for product efficacy, usage safety, shelf life, label strength, processing and raw materials
  • Both spray and dilutable forms meet OSHA bloodborne pathogen standards.
  • Specially formulated to provide fast, powerful cleaning and disinfecting while creating only a slight bleach scent to accommodate the most sensitive environments and users
  • Use this product to clean and disinfect floors, cabinets, toilets, lockers, trash areas, benches, doors, walls and windowsills

Documents

Specifications

Application: [Office, Daycare, Restaurants, Schools]

Color Finish: [Clear, Pale Yellow]

EcoLogo Certified: No

Green Seal Certified: No

Height: 11-2/5 in

Length: 7 in

SCAQMD Compliant: No

Size: 1 gal

Weight: 8.92

Width: 5-7/10 in