Clorox 10.7 oz. Disinfectant Wipes

CLO01594

Size

10.7 oz

$69.1

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 35 COUNT: This 35 count canister of Clorox Disinfecting Wipes features the clean Crisp Lemon scent
  • ALL PURPOSE WIPE: Germs and messes occur on more than kitchen counters and bathroom surfaces - safely wipe down toys, remotes, or clean up car spills
  • ANTIBACTERIAL WIPES: Clean and disinfect with a powerful multipurpose wipe killing 99.9% of bacteria and viruses and remove common allergens around your home
  • GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities
  • MULTI-SURFACE CLEANER: Now 40% thicker* with 2x the cleaning power*, these wipes breakdown grease, soap scum and grime so you can tackle any surface. *Compared to previous wipes
  • SCENTED DISINFECTING WIPE: Disinfect and deodorize with the fresh smell of Clorox scented wipes for a bleach-free, all-in-one cleaning alternative

SPECIFICATIONS

SCAQMD Compliant
No
Size
10.7 oz
Type
Cleaning Wipes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday