110 ct Germicidal Wipes Refill
110 ct Germicidal Wipes Refill
Package Quantity Info:
EA: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ONE-STEP CLEANER DISINFECTANT: Clean, disinfect and deodorize with proven efficacy against outbreak-causing viruses like influenza A, influenza B and norovirus
- DISINFECT: Kills C. Difficile spores in 3 minutes and more than 55 HAI-causing pathogens in 1 minute; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- GERMICIDAL BLEACH WIPES: Clorox Healthcare® Germicidal Bleach Wipes are a ready to use cleaner disinfectant; EPA registered to kill C. Difficile in 3 minutes and 58 other microorganisms in 1 minute or less
- Meets CDC and OSHA recommendations
- Broad Spectrum disinfection efficacy against over 58 pathogens
- 3 minute contact time to kill (No Suggestions) spores – Tested in the presence of 3-part organic soil load following the latest EPA testing recommendations (November 2016)
- FOR USE IN HEALTHCARE SETTINGS: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
- PROFESSIONAL BLEACH DISINFECTANT: Powerful disinfectant wipes measure 12 inches x 12 inches so you can clean larger areas easily; great for terminal cleaning
- Feature an anticorrosion agent to ensure compatibility with healthcare surfaces
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 110 ct
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Height:
- 7-21/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 12 in
- Material:
- Cloth
- Package Quantity:
- Count of 110
- Product Type:
- Wipes
- SCAQMD Compliant:
- No
- Size:
- 110 ct
- Type:
- C30359
- Weight:
- 15 lb
- Width:
- 12 in