Clorox

14 oz. Aerosol Hospital Disinfectant and Deodorizer

Part #ECLO49100

Size:

14 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Fiberglass, Glass, Laminate, Metal, Plastic, Vinyl]

CARB OTC LEED Compliant: No

Color Finish: Clear

Dilution Rate: Ready to Use

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Material: Aerosol

Product Type: Deodorizer

SCAQMD Compliant: No

Size: 14 oz

Type: Citrus