30 oz. Disinfectant Bathroom Spray Cleaner
Clorox® 30 oz. Disinfectant Bathroom Spray Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MULTI-SURFACE CLEANER: Quickly wipe away stains on most restroom facility surfaces with a sponge or cloth as the foam penetrates and removes soap scum dirt and grime
- BLEACH CLEANING SPRAY: Powerful spray with bleach provides coverage that easily removes soap scum and mold and mildew stains on contact
- BATHROOM CLEANER AND DISINFECTANT: Clorox® Bathroom Spray cleans, disinfects and kills 99.9% of viruses and bacteria in public restroom facilities, offices, schools, restaurants and more; Packaging may vary
- Leaves bathrooms smelling fresh and clean
- Spray every drop with Smart Tube® technology that reaches to the very bottom of the bottle
- GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions®, this restroom cleaner is ideal for use in offices, day care centers, schools, busy healthcare environments and other commercial facilities
- DISINFECTANT SPRAY: Meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 30 oz
- Collection:
- Clorox®
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Height:
- 10-81/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 15-1/2 in
- Material:
- Liquid
- Product Type:
- Spray, Bathroom Cleaner
- Size:
- 30 oz
- Weight:
- 20.4 lb
- Width:
- 9-81/100 in