64 oz. Germicidal Bleach
This product has been replaced by
Manufacturer Part #30966
64 oz. Germicidal Bleach
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills cold and flu germs
- Safe for food contact surfaces
- EPA registered to kill 39 organisms
Specifications
- Application:
- Surface Disinfecting
- CARB OTC LEED Compliant:
- No
- Dilution Rate:
- Ready to Use
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-31/100 in
- Length:
- 19-3/50 in
- Product Type:
- Bleach
- SCAQMD Compliant:
- No
- Size:
- 64 oz
- Weight:
- 40 lb
- Width:
- 10 in