8 in. Disinfecting Wet Wipes (Case of 12)

You last purchased this on
 
Clorox

8 in. Disinfecting Wet Wipes (Case of 12)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clorox

8 in. Disinfecting Wet Wipes (Case of 12)

  • Fast #
  • Part #CLO01593CT
  • Item #7482829
  • Manufacturer Part #CLO01593CT
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ALL-PURPOSE WIPE: These all-purpose disposable wipes remove common allergens germs and messes on surfaces like kitchen counters bathroom surfaces and more.
  • MULTI-SURFACE CLEANER: Wipes are safe for finished wood sealed granite and stainless steel and on non-food-contact surfaces in the home office classroom pet area dorm and locker room.
  • DISINFECTING WIPES: Clorox® Disinfecting Wipes are proven to kill COVID-19 Virus* in 15 seconds; cleans and kills 99.9% of viruses and bacteria with powerful, triple-layered wipe; packaging may vary
  • GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities
  • NO BLEACH: Disinfect and deodorize with Clorox® Disinfecting Wipes for a bleach-free, all-in-one cleaning alternative that’s safe to use on toys and more.
  • DISPOSABLE WIPES: This 35-count canister easily dispenses disposable antibacterial wipes that have a clean Fresh scent. Dispose of wipes according to manufacturer instructions.
  • Requires Certification

Specifications

Application:
Multi-purpose, Household, Office, Restaurants, Schools, Restrooms
Capacity:
35 ct
Color Finish Category:
Whites
Color Finish Name:
White
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-11/25 in
Indoor Outdoor:
Indoor
Length:
7 in
Material:
Cloth
Package Quantity:
Case of 12
Product Type:
Disinfectant Wipes
SCAQMD Compliant:
No
Size:
35 ct
Weight:
10.4 lb
Width:
8 in