64 oz. Concentrated Scented Bleach (Case of 8)
Clorox® 64 oz. Concentrated Scented Bleach (Case of 8)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DEODORIZER: Clean and deodorize your home and laundry with a pleasant fragrance and the power of Clorox™ clean
- STAIN REMOVER: Get the whitest whites with this concentrated formula that is filtered three times to deliver the purest bleach to remove 70% more stains than detergents alone
- SCENTED BLEACH CLEANER: Clorox Scented Bleach with CloroMax technology keeps clothes whiter longer based on stain removal verses detergent alone and cleans and protects household surfaces by reducing soil adhesion; Package may vary
- GREAT FOR COMMERCIAL USE: Ideal for use in offices, restaurants, and other commercial facilities
- LAUNDRY SCENTED BLEACH: The number one bleach of choice in America*, Clorox Scented Bleach with CloroMax technology can be used in standard and high efficiency washing machines and is great for everyday cleaning; *Based on IRI MULO unit sales 52 weeks ending 12/29/19. Use as directed.
- CLOROX CLEANER: Fight tough stains on white clothes including grass, juice, dirt and blood or take this bleach out of the laundry room and use on hard non-porous household surfaces and items including countertops, floors, trash cans and more
Specifications
- Application:
- Commercial
- Capacity:
- 64 oz
- Collection:
- Clorox®
- Green Seal Certified:
- No
- Height:
- 11-31/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 19-3/50 in
- Material:
- Liquid
- Package Quantity:
- Case of 8
- Product Type:
- Bleach
- SCAQMD Compliant:
- No
- Size:
- 64 oz
- Weight:
- 37.7 lb
- Width:
- 10 in