95 ct Wipes for Dental, Hospital and Veterinary Offices (Count of 95)
95 ct Wipes for Dental, Hospital and Veterinary Offices (Count of 95)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multi-surface cleaner: Ready-to-use one-step cleaner disinfectant wipes measure 6.75 inches x 5.75 inches and work on a broad range of surfaces
- Bleach free cleaner: Clorox Healthcare® hydrogen peroxide disinfecting wipes have no harsh fumes, bleach or added fragrance and are non-corrosive
- Disinfectant: Clorox Healthcare® hydrogen peroxide disinfecting wipes kill more than 40 bacteria and viruses in as little as 30 seconds
- Designed for use of a broad range of healthcare surfaces; recommended for plastics and laminated surfaces, whereas isopropyl alcohol will attack some forms of plastic, rubber and coatings
- Gloves should be worn
- For use in health care setting only use in healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long term care facilities
- Sanitizer: EPA registered to kill more than 38 microorganisms, including 13 antibiotic-resistant organisms; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
Specifications
- Application:
- Dental, Hospital, Veterinary Offices
- Capacity:
- 95 ct
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9 in
- Package Quantity:
- Count of 95
- Product Type:
- Wipes
- Size:
- 95 ct
- Width:
- 6-3/4 in