Disinfect Wipe in Fresh Scent

Part #CLO15949EA  |  Item #6206760  |  Manufacturer Part #CLO15949EA

$ 11.25 EACH

Width:

8-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Kills bacteria in just 10 seconds, three times faster than before
  • Kills MRSA and the organism that can cause whooping cough
  • Compliant with OSHA Bloodborne Pathogens Standards
  • Offers superior surface coverage for disinfection versus leading competitive wipe
  • Removes common allergens including cat and dog dander, grass and pollen particles
  • EPA-registered to kill 99.9% of germs including MRSA, E. coli, Salmonella, Staph, and Strep
  • Kills cold and flu viruses and the organism that can cause whooping cough
  • Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities

Specifications

Application: [Commercial, Residential]

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 8-14/25 in

Indoor Outdoor: Indoor/Outdoor

Length: 13-19/100 in

Material: Fiber

Product Type: Disinfectant Wipes

Size: 75 ct

Width: 8-3/4 in