Formula 409® 0.25 gal Heavy Duty Degreaser

Part #CLOR35296  |  Item #7481990  |  Manufacturer Part #CLO35296

Size:

0.25 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty cleaner removes grease and tough messes
  • Degreases with no filming or streaking
  • Cleans range hoods, stainless steel and glazed tile floors
  • Industrial-purpose cleaner
  • From Clorox Commercial Solutions®

Documents

Specifications

Application: [Food Processing, Kitchen, Stainless Steel, Tile]

CARB OTC LEED Compliant: No

Collection: Formula 409®

Color Finish: Clear

Dilution Rate: Ready to Use

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 0.25 gal