CLOROX HEALTHCARE GERMICIDAL CLEANE
CLOROX HEALTHCARE GERMICIDAL CLEANE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ONE-STEP CLEANER DISINFECTANT: Clean, disinfect and deodorize with proven efficacy against outbreak-causing viruses like influenza A, influenza B and norovirus
- DISINFECT: Kill HAI-causing pathogens in 3 minutes or less; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- GERMICIDAL BLEACH: Clorox Healthcare® Bleach Germicidal Cleaner is a ready to use one-step cleaner disinfectant; EPA registered to kill C.Difficile spores in 3 minutes and 49 other microorganisms in 1 minute
- FOR USE IN HEALTHCARE SETTINGS: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
- PROFESSIONAL BLEACH CLEANER: This powerful cleaner is ideal for use on spills and larger areas
Specifications
- Application:
- Ceramic, Glass, Multi-purpose, Plastic, Porcelain, Stainless Steel
- Capacity:
- 32 oz
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- OSHA:
- OSHA CDC
- Package Quantity:
- Case of 6
- Product Type:
- Liquid
- SCAQMD Compliant:
- No
- Size:
- 0.25 gal