32 oz. Disinfectant Cleaner

You last purchased this on
 
Clorox Healthcare

32 oz. Disinfectant Cleaner

This product requires certification to purchase.
You last purchased this on
 
Clorox Healthcare

32 oz. Disinfectant Cleaner

  • Fast #
  • Part #MMRCLOR31478
  • Item #7484791
  • Manufacturer Part #CLO31478
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Disinfectant spray: Kills C difficile spores in two minutes, the fastest kill time available based on comparison of EPA master labels as of February 2021
  • Eliminate germs: One-minute kill time for more than 60 types of bacteria viruses and fungi; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • Fuzion cleaner: Clorox healthcare fuzion cleaner disinfectant is a one-step cleaner and disinfectant with bleach that’s fast acting and ready to use; Package may vary
  • Highly effective disinfectant with broad surface compatibility and little to no residue
  • Safe for use on hard, nonporous surfaces with the exception of aluminum, brass, and copper
  • For use in healthcare settings only: Use in healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
  • Bleach cleaner: This powerful bleach cleaner contains a neutralizer that breaks down the bleach to significantly reduce residue and reduce lingering bleach odor
  • Requires Certification

Specifications

Application:
Ceramic, Fiberglass, Metal, Plastic, Vinyl, Wood
CARB OTC LEED Compliant:
No
Disposable:
No
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 9
Product Type:
Disinfectant Cleaner, Liquid
Size:
32 oz