6-3/4 in. Healthcare Germicidal Wipes

You last purchased this on
 
Clorox Healthcare

6-3/4 in. Healthcare Germicidal Wipes

This product requires certification to purchase.
You last purchased this on
 
Clorox Healthcare

6-3/4 in. Healthcare Germicidal Wipes

  • Fast #
  • Part #MMRCLOR35309CT
  • Item #7481348
  • Manufacturer Part #CLO35309CT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ONE-STEP CLEANER DISINFECTANT: Clean, disinfect and deodorize with proven efficacy against outbreak-causing viruses like influenza A, influenza B and norovirus
  • DISINFECT: Kills C. Difficile spores in 3 minutes and more than 55 HAI-causing pathogens in 1 minute; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • GERMICIDAL BLEACH WIPES: Clorox Healthcare® Germicidal Bleach Wipes are a ready to use cleaner disinfectant; EPA registered to kill C. Difficile in 3 minutes and 58 other microorganisms in 1 minute or less
  • Avoid contact with fabric, wood, natural rubber, and painted and paper surfaces; do not use on silver or chipped enamel
  • FOR USE IN HEALTHCARE SETTINGS: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
  • PROFESSIONAL BLEACH DISINFECTANT: Powerful disinfectant wipes measure 12 inches x 12 inches so you can clean larger areas easily; great for terminal cleaning
  • Requires Certification

Specifications

Application:
Healthcare
Capacity:
70 ct
Color Finish Category:
Whites
Color Finish Name:
White
Dilution Rate:
Ready to Use
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
9 in
Package Quantity:
Count of 70, Pack of 6
Product Type:
Wipes
Width:
6-3/4 in