Total 360 Degree Electrostatic Sprayer Cleaning Cart

You last purchased this on
 
Clorox

Total 360 Degree Electrostatic Sprayer Cleaning Cart

This product requires certification to purchase.
Brand image
You last purchased this on
 
Clorox

Total 360 Degree Electrostatic Sprayer Cleaning Cart

  • Fast #
  • Part #C60025
  • Item #7562668
  • Manufacturer Part #60025
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 25 3/8 in. (64 cm) H x 10 1/16 in. (26 cm) W x 17 1/8 in. (43 cm) L. Weight: 43 pounds when empty
  • CloroxPro™ Total 360® System advantages include the patented PowerWrap ™ nozzle a powerful air compressor and reliable delivery method
  • CloroxPro™ Total 360® Electrostatic Sprayer
  • Ergonomically designed with lightweight handle
  • Covers more treat up to 18000 square feet per hour
  • Cost Effective 65% less solution (versus a trigger sprayer per square foot)
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities; CloroxPro, where clean means everything.
  • Provides superior wraparound surface coverage ensuring all surfaces – front back and sides - are properly treated
  • Intended for use in larger spaces providing greater surface coverage in less time with less solution
  • Requires Certification

Specifications

Depth:
10 in
Diameter:
10 in
Height:
25-2/5 in
Product Type:
Electrostatic Sprayer, Cleaning Cart
UL Listed:
No
Width:
18-4/5 in