Closet Pole Socket in Semi Gloss White and White Metal 2 Pack

Part #D206003  |  Item #7223737  |  Manufacturer Part #206003

$ 5.43 per PACK

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rod socket to use with 1-1/4" closet pole
  • Package quantity: pack of 2

Specifications

Color Finish: White

Diameter: 1-5/16 in

Material: [Metal, Die Cast Zinc]

Package Quantity: Pack of 2

Type: D206003