12 in. Bracket

Part #C285300  |  Item #4448920  |  Manufacturer Part #285300

$ 5.01 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For wire shelving

Specifications

Coating: Epoxy

Color Finish: White

Length: 12 in

Material: Steel

Type: C285300