Closetmaid
12 in. Standard Wall Shelf Track
Part #C280000 | Item #4448927 | Manufacturer Part #280000
$
4.23
EACH
(Pricing is for 12 in)
Length
Product Details
- Provides adjustable height options
- Attaches to hang track
Specifications
Coating: Epoxy
Color Finish: White
Length: 12 in
Material: Steel
Type: C280000