12 in. x 12 ft. Shelf & Rod
12 in. x 12 ft. Shelf & Rod
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hanger glide stops every 12"
- Standard closet or wardrobe shelf with integrated hang rod
Specifications
- Coating:
- Vinyl
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Shelf and Rod Support
- Length:
- 12 ft
- Width:
- 12 in