Closetmaid
30 in. Standard Wall Shelf Track
Part #C280100 | Item #4448939 | Manufacturer Part #280100
$
7.32
EACH
(Pricing is for 30 in)
Length
Product Details
- Provides adjustable height options
- Attaches to hang track
Specifications
Coating: Epoxy
Color Finish: White
Length: 30 in
Material: Steel
Type: C280100