Closetmaid
40 in. Hanging Track
Part #C282600 | Item #3292066 | Manufacturer Part #282600
$
13.88
EACH
(Pricing is for 40 in)
Length
Product Details
- Supports ShelfTrack™ system on back of wall
- Saves on installation time
- ShelfTrack™ standards hang from hang track
Specifications
Coating: Epoxy
Color Finish: White
Length: 40 in
Material: Steel
Type: C282600