Closetmaid
48 in. Standard Wall Shelf Track
Part #C280400 | Item #4448921 | Manufacturer Part #280400
$
10.27
EACH
(Pricing is for 48 in)
Length
Product Details
- Provides adjustable height options
- Attaches to hang track
Specifications
Coating: Epoxy
Color Finish: White
Length: 48 in
Material: Steel
Type: C280400