Closetmaid
6 ft. x 12 in. One Shelf
Part #C471700 | Item #4448918 | Manufacturer Part #471700
$
81.42
6 EA / $13.57 EACH
Length:
6 ftProduct Details
- All purpose applications
- SuperSlide® shelving is perfect for folded clothes, linens, and other closet items
- Ventilated wire construction
Specifications
Coating: Vinyl
Color Finish: White
Depth: 12 in
Length: 6 ft
Material: Steel
Type: C471700