Closetmaid
6 ft. x 12 in. Shelf and Rod Wire Shelf
Part #C136100 | Item #4448919 | Manufacturer Part #136100
$
93.24
6 EA / $15.54 EACH
(Pricing is for 6 ft)
Length
Product Details
- For use in wardrobe applications
- Economical shelf with integrated closet rod provides shelf and hanging space for bedroom, laundry, or where extra space is needed
- Ventilated wire construction
Specifications
Coating: Vinyl
Color Finish: White
Depth: 12 in
Length: 6 ft
Material: Steel
Type: C136100