Closetmaid
60 in. Standard Wall Shelf Track
Part #C280800 | Item #3292062 | Manufacturer Part #280800
$
13.88
EACH
(Pricing is for 60 in)
Length
Product Details
- Provides adjustable height options
- Attaches to hang track
Specifications
Coating: Epoxy
Color Finish: White
Length: 60 in
Material: Steel
Type: C280800