Closetmaid
8 ft. x 12 in. Low Profile Wire Shelf
Part #C471800 | Item #4448929 | Manufacturer Part #471800
$
108.54
6 EA / $18.09 EACH
Width:
8 ftProduct Details
- All purpose applications
- SuperSlide® shelving is perfect for folded clothes, linens, and other closet items
- Ventilated wire construction
Specifications
Coating: Vinyl
Color Finish: White
Depth: 12 in
Length: 8 ft
Material: Steel
Type: C471800
Width: 8 ft