Closetmaid
8 ft. x 12 in. Shelf and Rod Wire Shelf
Part #C107800 | Item #4448922 | Manufacturer Part #107800
$
124.02
6 EA / $20.67 EACH
(Pricing is for 8 ft)
Length
Product Details
- For use in wardrobe applications
- Economical shelf with integrated closet rod provides shelf and hanging space for bedroom, laundry, or where extra space is needed
- Ventilated wire construction
Specifications
Coating: Vinyl
Color Finish: White
Depth: 12 in
Length: 8 ft
Material: Steel
Type: C107800