8 ft. x 16 in. Low Profile Wire Shelf
8 ft. x 16 in. Low Profile Wire Shelf
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 132-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SuperSlide® shelving is perfect for folded clothes, linens, and other closet items
- Ventilated wire construction
- All purpose applications
Specifications
- Coating:
- Vinyl
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Hardware Type:
- Shelf and Rod Support, Closet Rod
- Length:
- 8 ft
- Material:
- Steel, Wire