80 in. Steel Hang Track in White
80 in. Steel Hang Track in White
Frequently Purchased Together
Product Details
- Saves on installation time
- ShelfTrack™ standards hang from hang track
- Supports ShelfTrack™ system on back of wall
Documents
Specifications
- Coating:
- Epoxy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Hang Track
- Length:
- 80 in
- Material:
- Steel