6 in. Mounting Hardware in Satin Chrome (Pack of 10)

You last purchased this on
 
ClosetMaid

ShelfTrack 6 in. Mounting Hardware in Satin Chrome (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ClosetMaid

ShelfTrack 6 in. Mounting Hardware in Satin Chrome (Pack of 10)

  • Fast #
  • Part #C287600
  • Item #4448928
  • Manufacturer Part #287600
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quantity: 10 anchors and 10 screws/pack; 12 packs/carton
  • Stud/concrete Hardware for ShelfTrack™ system
  • Requires Certification

Specifications

Collection:
ShelfTrack
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
8 in
Hardware Type:
Mounting Hardware
Length:
6 in
Package Quantity:
Pack of 10
Width:
1 in