Closetmaid
Single Support Pole with Hardware
Part #C100900 | Item #4448924 | Manufacturer Part #100900
Product Details
- Includes hardware
Specifications
Coating: Epoxy
Color Finish: White
Material: Steel
Type: C100900
Part #C100900 | Item #4448924 | Manufacturer Part #100900
Coating: Epoxy
Color Finish: White
Material: Steel
Type: C100900