0 items

Closetmaid Standard Wall Shelf Track

C28000

Length

Starting at $3.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Attaches to hang track
  • Provides adjustable height options

SPECIFICATIONS

Coating
Epoxy
Color Finish
White
Length
12 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday